Zoro Homepage

Grinding Wheel, T1, 6x1x1, AO, 150G, White

  • Mfr # 07660788263

  • Zoro # G2645937


product price: $36.15
/ea

Key Features

Abrasive Wheel Diameter
6"
Thickness
1"
Arbor Hole Size
1"
Abrasive Material
Aluminum Oxide
Grit
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660788263
Zoro #
G2645937
UPC #
076607882639
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
6"
Thickness
1"
Arbor Hole Size
1"
Overall Diameter
6 in
Overall Thickness
1 in
Reducer Bushing Size
1/2 in, 5/8 in, 3/4 in, 7/8 in
Connector Size
1 in

Details

Item
Bench Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
150
Grade
Very Fine
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
White
Includes
1/2 in, 5/8 in, 3/4 in and 7/8 in Arbor Bushings
Series
Premium Alundum
Abrasive Wheel Hardness
Not Rated
Application
Sharpening and Removing Metal from Hardened, High-Speed Tool Steels
Abrasive Grit
150
Max. RPM
4140
Wheel Hardness
Not Rated
Gritt
150
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Primary Material Applicationn
Tool Steel
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Maximum Operating Speed
4,140 RPM
Primary Material Application
Tool Steel

Description

Aluminum Oxide, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 150, Overall Diameter 6 in, Overall Thickness 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Tool Steel, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 4,140 RPM, Reducer Bushing Size 1/2 in, 5/8 in, 3/4 in, 7/8 in, Series Premium Alundum, Grade Very Fine, Bond Type Vitrified, Color White, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.