Grinding Wheel, T1, 6x1x1, SC, 60G, Green

  • Mfr # 66252837187

  • Zoro # G2991432


product price: $50.39
/ea

Key Features

Abrasive Wheel Diameter
6"
Thickness
1"
Arbor Hole Size
1"
Abrasive Material
Silicon Carbide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252837187
Zoro #
G2991432
UPC #
662528371873
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
6"
Thickness
1"
Arbor Hole Size
1"
Reducer Bushing Size
1/2 in, 5/8 in, 3/4 in, 7/8 in
Overall Thickness
1 in
Overall Diameter
6 in
Connector Size
1 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Silicon Carbide
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Green
Series
39C
Application
General Purpose Applications On Carbide Tooling And Non Ferrous Materials
Abrasive Wheel Hardness
Not Rated
Max. RPM
4140
Includes
1/2 in, 5/8 in, 3/4 in and 7/8 in Arbor Bushings
Abrasive Grit
60
Wheel Hardness
Not Rated
Gritt
60
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Maximum Operating Speed
4,140 RPM
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium

Description

Silicon Carbide, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 6 in, Overall Thickness 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 4,140 RPM, Reducer Bushing Size 1/2 in, 5/8 in, 3/4 in, 7/8 in, Series 39C, Grade Medium, Bond Type Vitrified, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.