Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

StrghtGrindWhl, 1"CN, 120 Grit, 6"Dia

  • Mfr # 66252837192

  • Zoro # G0901092


product price: $47.19
/ea
Sold in multiples of 10 for $471.90

Key Features

Abrasive Wheel Diameter
6"
Thickness
3/4"
Arbor Hole Size
1"
Abrasive Material
Silicon Carbide
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252837192
Zoro #
G0901092
UPC #
662528371927
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
6"
Thickness
3/4"
Arbor Hole Size
1"
Overall Diameter
6 in
Overall Thickness
3/4 in
Reducer Bushing Size
1/2 in, 5/8 in, 3/4 in, 7/8 in
Connector Size
1 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Silicon Carbide
Grit
120
Grade
Extra Fine
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Green
Series
Crystolon
Application
For Carbide Tooling and Nonferrous Materials
Includes
1/2 in, 5/8 in, 3/4 in and 7/8 in Arbor Bushings
Max. RPM
4140
Abrasive Wheel Hardness
Not Rated
Abrasive Grit
120
Wheel Hardness
Not Rated
Connector Type
Unthreaded Hole
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium
Wheel Type
Type 1
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Gritt
120
Maximum Operating Speed
4,140 RPM
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium

Description

Silicon Carbide, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 120, Overall Diameter 6 in, Overall Thickness 3/4 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 4,140 RPM, Reducer Bushing Size 1/2 in, 5/8 in, 3/4 in, 7/8 in, Series 39C, Grade Extra Fine, Bond Type Vitrified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.