Grinding Wheel, T1, 6x3/4x1.25, AO, 60G, PK5

  • Mfr # 66252837445

  • Zoro # G2373707


product price:  $170.99
/pk 5, $34.20/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
6"
Thickness
3/4"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252837445
Zoro #
G2373707
UPC #
662528374454
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
6"
Thickness
3/4"
Arbor Hole Size
1-1/4"
Overall Thickness
3/4 in
Overall Diameter
6 in
Connector Size
1 1/4 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
White
Max. RPM
4140
Abrasive Grit
60
Application
Cool and Burn-Free Cutting Tool room Applications with Light-to-Moderate Feed Rates
Abrasive Wheel Hardness
K
Specification
38A60-KVBE
Series
38A
Maximum Operating Speed
4,140 RPM
Wheel Hardness
K
Primary Material Applicationn
Nickel Alloy, Steel, Tool Steel
Gritt
60
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Primary Material Application
Nickel Alloy, Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 6 in, Overall Thickness 3/4 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Nickel Alloy, Steel, Tool Steel, Specification 38A60-KVBE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 4,140 RPM, Series 38A, Grade Medium, Bond Type Vitrified, Color White, Item Straight Grinding Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.