This item is Discontinued.

Norton Abrasives Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 66252940888

Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 (Discontinued)

  • Mfr # 66252940888
  • Zoro # G1685101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252940888
Zoro #
G1685101
UPC #
662529408882
Country of Origin
Unknown

Dimensions

Abrasive Wheel Diameter
7 in
Thickness
1/2"
Arbor Hole Size
1-1/4"
Overall Thickness
1/2 in
Connector Size
1 1/4 in
Overall Diameter
7 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Purple
Abrasive Grit
60
Specification
32A60-LVBE
Series
32A
Abrasive Wheel Hardness
L
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Max. RPM
3600
Wheel Type
Type 1
Maximum Operating Speed
3,600 RPM
Gritt
60
Wheel Hardness
L
Connector Type
Unthreaded Hole
Primary Material Applicationn
Cast Iron, Stainless Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 7 in, Overall Thickness 1/2 in, Primary Material Applicationn Cast Iron, Stainless Steel, Specification 32A60-LVBE, Wheel Hardness L, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 32A, Grade Medium, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.