Grinding Wheel, T1, 7x1/2x1.25, AO, 60G, PK5

  • Mfr # 66252938881

  • Zoro # G1844656


product price:  $449.99
/pk 5, $90.00/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
7 in
Thickness
1/2 in
Arbor Hole Size
1 1/4 in
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252938881
Zoro #
G1844656
UPC #
662529388818
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
7 in
Thickness
1/2 in
Arbor Hole Size
1 1/4 in
Connector Size
1 1/4 in
Overall Thickness
1/2 in
Overall Diameter
7 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Blue
Specification
32AA60-JVTR
Application
For High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Abrasive Wheel Hardness
J
Max. RPM
3,600 RPM
Series
32AA
Abrasive Grit
60
Connector Type
Unthreaded Hole
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Wheel Type
Type 1
Wheel Hardness
J
Maximum Operating Speed
3,600 RPM
Primary Material Applicationn
Steel, Tool Steel
Gritt
60
Primary Material Application
Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 7 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Steel, Tool Steel, Specification 32AA60-JVTR, Wheel Hardness J, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 32AA, Grade Medium, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.