Grinding Wheel, T1, 7x1/2x1.25, AO, 60G, PK5
Mfr # 66252941041
Zoro # G2594566
product price:Â $198.99
/pk 5, $39.80/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66252941041
Zoro #
G2594566
UPC #
662529410410
Country of Origin
Mexico
Dimensions
Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Overall Thickness
1/2 in
Overall Diameter
7 in
Connector Size
1 1/4 in
Description
Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 7 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Nickel Alloy, Steel, Tool Steel, Specification 38A60-KVBE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 38A, Grade Medium, Bond Type Vitrified, Color White, Item Straight Grinding Wheel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.