Grinding Wheel, T1, 7x1/2x1.25, SC, 120G, PK5

  • Mfr # 66252941632

  • Zoro # G1982443


product price:  $428.99
/pk 5, $85.80/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Silicon Carbide
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252941632
Zoro #
G1982443
UPC #
662529416320
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Overall Diameter
7 in
Connector Size
1 1/4 in
Overall Thickness
1/2 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Silicon Carbide
Grit
120
Grade
Fine
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Green
Series
39C
Abrasive Wheel Hardness
I
Application
Use for Performance Applications on Carbide Tooling and Non-Ferrous Materials, Excellent Choice for Deburring and Tool Sharpening on Bench and Pedestal Grinders
Specification
39C120-IVMT
Abrasive Grit
120
Max. RPM
3600
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Gritt
120
Connector Type
Unthreaded Hole
Wheel Hardness
I
Wheel Type
Type 1
Maximum Operating Speed
3,600 RPM
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Masonry, Natural Stone, Stainless Steel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Masonry, Natural Stone, Stainless Steel, Titanium

Description

Silicon Carbide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 120, Overall Diameter 7 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Masonry, Natural Stone, Stainless Steel, Titanium, Specification 39C120-IVMT, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 39C, Grade Extra Fine, Bond Type Vitrified, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.