Grinding Wheel, T1, 7x1/4x1-1/4, AO, 46G, PK5
Mfr # 66252939543
Zoro # G0315481
product price:Â $271.99
/pk 5, $54.40/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
7"
Thickness
1/4"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
46
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66252939543
Zoro #
G0315481
UPC #
662529395434
Country of Origin
Mexico
Dimensions
Abrasive Wheel Diameter
7"
Thickness
1/4"
Arbor Hole Size
1-1/4"
Overall Thickness
1/4 in
Connector Size
1 1/4 in
Overall Diameter
7 in
Description
Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 7 in, Overall Thickness 1/4 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A46-HVBE, Wheel Hardness H, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 32A, Grade Coarse, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.