This item is Discontinued.

Norton Abrasives Grinding Wheel, T1, 7x1/4x1.25, AO, 150G, PK5 66252939839

Grinding Wheel, T1, 7x1/4x1.25, AO, 150G, PK5 (Discontinued)

  • Mfr # 66252939839
  • Zoro # G2640005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252939839
Zoro #
G2640005
UPC #
662529398398
Country of Origin
Unknown

Dimensions

Abrasive Wheel Diameter
7 in
Thickness
1/4"
Arbor Hole Size
1-1/4"
Overall Thickness
1/4 in
Overall Diameter
7 in
Connector Size
1 1/4 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
150
Grade
Very Fine
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
White
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Series
38A
Specification
38A150-LVBE
Abrasive Grit
150
Max. RPM
3600
Abrasive Wheel Hardness
L
Connector Type
Unthreaded Hole
Wheel Type
Type 1
Primary Material Applicationn
Cast Iron, Stainless Steel
Wheel Hardness
L
Gritt
150
Maximum Operating Speed
3,600 RPM

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 150, Overall Diameter 7 in, Overall Thickness 1/4 in, Primary Material Applicationn Cast Iron, Stainless Steel, Specification 38A150-LVBE, Wheel Hardness L, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 38A, Grade Very Fine, Bond Type Vitrified, Color White, Item Straight Grinding Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.