Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5

  • Mfr # 66253043882

  • Zoro # G2964105


product price: $339.14
/pk 5, $67.83/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253043882
Zoro #
G2964105
UPC #
662530438823
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Overall Diameter
8 in
Connector Size
1 1/4 in
Overall Thickness
1/2 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Coarse
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Purple
Specification
32A46-GVBEP
Application
Ideal for Precision Production Medium-to-Heavy Stock Removal Applications, Especially Recommended for CNC Cutting Tool Machines, and Cylindrical and Surface Grinding
Max. RPM
3105/3600
Abrasive Wheel Hardness
G
Abrasive Grit
46
Series
32A
Wheel Hardness
G
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Gritt
46
Connector Type
Unthreaded Hole
Wheel Type
Type 1
Maximum Operating Speed
3,105 RPM
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 8 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A46-GVBEP, Wheel Hardness G, Wheel Type Type 1, Maximum Operating Speed 3,105 RPM, Series 32A, Grade Coarse, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.