This item is Discontinued.

Norton Abrasives Grinding Wheel, T1, 8x1/2x1.25, AO, 60G, PK5 66253038894

Grinding Wheel, T1, 8x1/2x1.25, AO, 60G, PK5 (Discontinued)

  • Mfr # 66253038894
  • Zoro # G2440602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253038894
Zoro #
G2440602
UPC #
662530388944
Country of Origin
Unknown

Dimensions

Abrasive Wheel Diameter
8 in
Thickness
1/2"
Arbor Hole Size
1-1/4"
Connector Size
1 1/4 in
Overall Thickness
1/2 in
Overall Diameter
8 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Blue
Abrasive Wheel Hardness
I
Abrasive Grit
60
Max. RPM
3600
Application
For High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Specification
32AA60-IVTR
Series
32AA
Wheel Hardness
I
Connector Type
Unthreaded Hole
Gritt
60
Wheel Type
Type 1
Maximum Operating Speed
3,600 RPM
Primary Material Applicationn
Stainless Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 8 in, Overall Thickness 1/2 in, Primary Material Applicationn Stainless Steel, Specification 32AA60-IVTR, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 32AA, Grade Medium, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.