Grinding Wheel, T1, 8x1/2x1.25, SC, 60G, PK5

  • Mfr # 66253044013

  • Zoro # G2722596


product price: $360.99
/pk 5, $72.20/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Silicon Carbide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253044013
Zoro #
G2722596
UPC #
662530440130
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Overall Thickness
1/2 in
Connector Size
1 1/4 in
Overall Diameter
8 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Silicon Carbide
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Green
Application
For Performance Applications on Carbide Tooling and Non-Ferrous Materials
Abrasive Grit
60
Specification
39C60-IVMT
Max. RPM
3600
Series
39C
Abrasive Wheel Hardness
I
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Masonry, Natural Stone, Stainless Steel, Titanium
Gritt
60
Maximum Operating Speed
3,600 RPM
Wheel Hardness
I
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Masonry, Natural Stone, Stainless Steel, Titanium

Description

Silicon Carbide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 8 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Masonry, Natural Stone, Stainless Steel, Titanium, Specification 39C60-IVMT, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 39C, Grade Medium, Bond Type Vitrified, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.