Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Wheel, T1, 8x1x1, AO, 150G, White

  • Mfr # 07660788283

  • Zoro # G0847795


product price: $67.69
/ea

Key Features

Abrasive Wheel Diameter
8"
Thickness
1"
Arbor Hole Size
1"
Abrasive Material
Aluminum Oxide
Grit
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660788283
Zoro #
G0847795
UPC #
076607882837
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
8"
Thickness
1"
Arbor Hole Size
1"
Overall Thickness
1 in
Reducer Bushing Size
5/8 in, 3/4 in, 7/8 in
Connector Size
1 in
Overall Diameter
8 in

Details

Item
Bench Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
150
Grade
Very Fine
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
White
Abrasive Grit
150
Application
Sharpening and Removing Metal from Hardened, High-Speed Tool Steels
Series
Premium Alundum
Max. RPM
3600
Abrasive Wheel Hardness
Not Rated
Includes
5/8 in, 3/4 in and 7/8 in Arbor Bushings
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Wheel Hardness
Not Rated
Gritt
150
Primary Material Applicationn
Tool Steel
Maximum Operating Speed
3,600 RPM
Connector Type
Unthreaded Hole
Wheel Type
Type 1
Primary Material Application
Tool Steel

Description

Aluminum Oxide, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 150, Overall Diameter 8 in, Overall Thickness 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Tool Steel, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Reducer Bushing Size 5/8 in, 3/4 in, 7/8 in, Series Premium Alundum, Grade Very Fine, Bond Type Vitrified, Color White, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.