Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Wheel, T1, 8x1x1, AO, 24G, Brown

  • Mfr # 66253044454

  • Zoro # G1285837


product price: $45.39
/ea

Key Features

Abrasive Wheel Diameter
8"
Thickness
1"
Arbor Hole Size
1"
Abrasive Material
Aluminum Oxide
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253044454
Zoro #
G1285837
UPC #
662530444541
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
8"
Thickness
1"
Arbor Hole Size
1"
Reducer Bushing Size
5/8 in, 3/4 in, 7/8 in
Connector Size
1 in
Overall Diameter
8 in
Overall Thickness
1 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
24
Grade
Very Coarse
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Brown
Series
Gemini
Abrasive Wheel Hardness
Not Rated
Abrasive Grit
24
Includes
5/8 in, 3/4 in and 7/8 in Arbor Bushings
Application
For Many Surface and Cylindrical Grinding Applications
Max. RPM
3600
Wheel Hardness
Not Rated
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Gritt
24
Connector Type
Unthreaded Hole
Wheel Type
Type 1
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Maximum Operating Speed
3,600 RPM
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Aluminum Oxide, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 8 in, Overall Thickness 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Reducer Bushing Size 5/8 in, 3/4 in, 7/8 in, Series 57A, Grade Extra Coarse, Bond Type Vitrified, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.