Grinding Wheel, T1, 8x3/4x1-1/4, AO, 60G, PK5
Mfr # 66253044171
Zoro # G2814454
product price: $358.99
/pk 5, $71.80/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
8"
Thickness
3/4"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66253044171
Zoro #
G2814454
UPC #
662530441717
Country of Origin
Mexico
Dimensions
Abrasive Wheel Diameter
8"
Thickness
3/4"
Arbor Hole Size
1-1/4"
Overall Diameter
8 in
Overall Thickness
3/4 in
Connector Size
1 1/4 in
Description
Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 8 in, Overall Thickness 3/4 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A60-JVBE, Wheel Hardness J, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 32A, Grade Medium, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.