Zoro Homepage

Grinding Whl, 12x1.5x5, Rec 1/S 7.5x1/2, CA

  • Mfr # 66253202883

  • Zoro # G3092591


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 5
Abrasive Wheel Diameter
12 in
Thickness
1 1/2 in
Arbor Hole Size
5 in
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253202883
Zoro #
G3092591
UPC #
662532028831
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
12 in
Thickness
1 1/2 in
Arbor Hole Size
5 in
Recess Dia.
7 1/2 in
Recess Depth
1/2 in
Overall Thickness
1 1/2 in
Overall Diameter
12 in
Connector Size
5 in
Recess Diameter
7 1/2 in

Details

Item
Recessed Grinding Wheel
Abrasive Wheel Type
Type 5
Abrasive Material
Ceramic
Abrasive Grit
46
Abrasive Wheel Hardness
I
Max. RPM
2,070 RPM
Series
5SG
Wheel Type
Type 5
Specification
5SG46-IVS
Grit
46
Bond Type
Vitrified
Color
Blue
Recess Type
Single
Grade
Coarse
Compatible Tool Type
Cylindrical Grinder, Surface Grinder
Connector Type
Unthreaded Hole
Wheel Hardness
I
Maximum Operating Speed
2,070 RPM
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Recessed Grinding Wheel, Abrasive Material Ceramic, Connector Size 5 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 12 in, Overall Thickness 1 1/2 in, Wheel Hardness I, Specification 5SG46-IVS, Wheel Type Type 5, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Maximum Operating Speed 2,070 RPM, Recess Depth 1/2 in, Recess Diameter 7 1/2 in, Bond Type Vitrified, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.