KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hook-and-Loop Disc Backup Pad, 5D

NORTON| Zoro #: G2322634| Mfr #: 63642506135

$35.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Speed: 15,000 rpm
Item: Disc Backup Pad
Back Mounting Size: 5/16"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322634 Mfr #: 63642506135
Max. Speed: 15,000 rpmItem: Disc Backup Pad
Back Mounting Size: 5/16"-24Thickness: 1/2"
Face Mounting Type: Hook-and-LoopDensity: Medium
Diameter: 5"Back Mounting Type: Threaded Shaft
Vacuum Hole Design: Non-VacuumBody Material: Foam
Country of Origin (subject to change): China

Description

Disc Backup Pad, Disc Diameter 5 In., Face Mounting Type Hook-and-Loop, Back Mounting Type Threaded Shaft, Back Mounting Size 5/16 In.-24, Max. RPM 15,000, Density Medium, Vacuum Hole Design Non-Vacuum, Thickness 1/2 In., Body Material Foam

Reviews