Hook-and-Loop Disc BU Pad, 6D

NORTON| Zoro #: G0964336| Mfr #: 66261059312

$33.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Disc Backup Pad
Body Material: Rubber
Back Mounting Type: Threaded Arbor Hole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0964336 Mfr #: 66261059312
Item: Disc Backup PadBody Material: Rubber
Back Mounting Type: Threaded Arbor HoleBack Mounting Size: 5/8"-11
Face Mounting Type: Hook-and-LoopMax. Speed: 6000 rpm
Diameter: 6"Density: Hard
Vacuum Hole Design: No HoleCountry of Origin (subject to change): United States

Description

Disc Backup Pad, Disc Diameter 6 In., Face Mounting Type Hook-and-Loop, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 5/8 In.-11, Max. RPM 6000, Density Hard, Vacuum Hole Design No Hole, Body Material Rubber

Reviews