Hook-and-Loop Dsc BU Pad, Multi-Hole, 6D

  • Mfr # 63642506160

  • Zoro # G8518081


product price:  $79.79
/ea
Free Shipping & Returns

Key Features

Disc Diameter
6 in
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Threaded Shaft
Back Mounting Size
5/16"-24
Max. RPM
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63642506160
Zoro #
G8518081
UPC #
636425061601
Country of Origin
China

Dimensions

Disc Diameter
6 in
Back Mounting Size
5/16"-24
Overall Diameter
6 in
Thickness
1 1/2 in
Diameter
6"
Face Mounting Size
6"
Overall Thickness
1 1/2 in
Overall Width
6 in
Connector Size
5/16"-24

Details

Item
Hook-and-Loop Disc Backup Pad
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Threaded Shaft
Max. RPM
12,000 RPM
Density
Medium
Vacuum Hole Design
Multi-Hole
Color
Yellow
Max. Speed
12,000 rpm
Body Material
plastic
Maximum Operating Speed
15,000 RPM
Abrasive Mount Type
Hook and Loop
Backup Pad Shape
Round
Product Type
Disc Backup Pad
Connector Type
Threaded Shaft
Number of Vacuum Holes
180
Device Material
Foam

Description

Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 15,000 RPM, Number of Vacuum Holes 180, Color Yellow, Overall Length Not Applicable, Overall Width 6 in, Overall Diameter 6 in, Overall Thickness 1 1/2 in, Product Type Disc Backup Pad

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.