Hook-and-Loop Sanding Disc, 5" Dia, Multi-Hole, Ceramic Alumina, P180 Grit, Coated Type
Mfr # 77696007756
Zoro # G7475465
product price: $52.69
/pk 50, $1.05/eaKey Features
Disc Diameter
5"
Vacuum Hole Design
Multi-Hole
Grade
Fine
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77696007756
Zoro #
G7475465
UPC #
776960077566
Country of Origin
Canada
Dimensions
Disc Diameter
5"
Disc Dia.
5"
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Multi-Hole
Grade
Fine
Abrasive Material
Ceramic Alumina
Grit
P180
Abrasive Type
Coated
Series
Dry Ice A975
Disc Backing Material
Paper
Backing Material
Paper
Abrasive Grit
180 / P180
Color
Blue
Abrasive Grade
Fine
Backing Weight
B
Resistance Properties
Load
Coating Coverage
Open
Number of Vacuum Holes
Multi-Hole
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 5 in, Series Dry Ice A975, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.