Hook-and-Loop Sanding Disc, 220 Grit, PK50 (Discontinued)
- Mfr # 66261130239
- Zoro # G2088025
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261130239
Zoro #
G2088025
UPC #
662611302395
Country of Origin
Canada
Dimensions
Disc Diameter
5"
Disc Dia.
5"
Overall Diameter
5 in
Details
Vacuum Hole Design
8 Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
P220
Abrasive Type
Coated
Abrasive Grade
Fine
Series
A290
Item
Hook-and-Loop Sanding Disc
Backing Material
Paper
Abrasive Grit
220 / P220
Disc Backing Material
Paper
Color
Gold
Backing Weight
C
Backing Material Type
Paper
Abrasive Type - Grade - Grit
Coated - 220 / P220
Backing Material Weight
C
Disc Grit
220
Number of Vacuum Holes
8 Hole
Backing Material & Wt
C Wt Paper
Vacuum Hole Pattern
8 Hole
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grade Fine, Grit 220, Overall Diameter 5 in, Series A290, Number of Vacuum Holes 8 Hole, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.