Zoro Homepage

Hook-and-Loop Sanding Disc, 5" dia.

  • Mfr # 66261131534

  • Zoro # G6033820


product price: $1.19
/ea

Key Features

Disc Diameter
5 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
600 / P1200
Abrasive Grade
Super Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261131534
Zoro #
G6033820
UPC #
662611315340
Country of Origin
Canada

Dimensions

Disc Diameter
5 in
Overall Diameter
5 in

Details

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
600 / P1200
Abrasive Grade
Super Fine
Disc Backing Material
Paper
Backing Weight
B
Item
Hook-and-Loop Sanding Disc
Series
A275OP
Color
Brown
Vacuum Hole Design
Non-Vacuum
Grit
P1200
Backing Material
Paper
Grade
Ultra Fine
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Resistance Properties
Load

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Ultra Fine, Grit P1200, Overall Diameter 5 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.