Zoro Homepage

Hook-and-Loop Sanding Disc, 6" Dia, No Hole, Aluminum Oxide, P1500 Grit, Coated Type, Q175

  • Mfr # 77696088716

  • Zoro # G6282801


product price: $1.59
/ea

Key Features

Disc Diameter
6"
Vacuum Hole Design
No Hole
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Grit
P1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77696088716
Zoro #
G6282801
UPC #
776960887165
Country of Origin
United States

Dimensions

Disc Diameter
6"
Overall Diameter
6 in

Details

Vacuum Hole Design
No Hole
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Grit
P1500
Abrasive Type
Coated
Abrasive Grade
Ultra Fine
Item
Hook-and-Loop Sanding Disc
Color
Blue
Disc Backing Material
Film
Series
Q175
Backing Weight
3 mil
Abrasive Grit
800 / P1500
Backing Material
Film
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Ultra Fine, Grit P1500, Overall Diameter 6 in, Series Q175, Number of Vacuum Holes Non-Vacuum, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.