Hook-and-Loop Sanding Disc, 5" Dia, 5 Hole, Aluminum Oxide, P320 Grit, Coated Type, A275OP
Mfr # 66261131575
Zoro # G2000607
product price: $66.35
/pk 100, $0.66/eaKey Features
Disc Diameter
5"
Vacuum Hole Design
5 Hole
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261131575
Zoro #
G2000607
UPC #
662611315753
Country of Origin
Canada
Dimensions
Disc Diameter
5"
Disc Dia.
5"
Dia. (In.)
5
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
5 Hole
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Grit
P320
Abrasive Type
Coated
Series
A275OP
Disc Backing Material
Paper
Color
Brown
Backing Material
Paper
Abrasive Grit
280 / P320
Backing Weight
B
Abrasive Grade
Very Fine
Max. RPM
10,000
Number of Vacuum Holes
5
Coating Coverage
Open
Resistance Properties
Load
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Extra Fine, Grit P320, Overall Diameter 5 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes 5, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.