Zoro Homepage

Hook-and-Loop Sanding Disc, 5" Dia, 8 Hole, Aluminum Oxide, P100 Grit, Coated Type, A296

  • Mfr # 07660749157

  • Zoro # G2715501


product price: $4.59
/pk 4, $1.15/ea

Key Features

Disc Diameter
5"
Vacuum Hole Design
8 Hole
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660749157
Zoro #
G2715501
UPC #
076607491572
Country of Origin
Canada

Dimensions

Disc Diameter
5"
Disc Dia.
5"
Overall Diameter
5 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
8 Hole
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
P100
Abrasive Type
Coated
Series
A296
Disc Backing Material
Paper
Abrasive Grit
100 / P100
Abrasive Grade
Medium
Backing Material
Paper
Color
Yellow
Backing Weight
C
Resistance Properties
Load
Coating Coverage
Open
Number of Vacuum Holes
8

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Medium, Grit P100, Overall Diameter 5 in, Series A296, Resistance Properties Load, Number of Vacuum Holes 8, Color Yellow, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.