Zoro Homepage
This item is Discontinued.
Norton Abrasives Hook/Loop Disc, 8 Hole, 5 in, Med, P60G, AlO 66261130245

Hook/Loop Disc, 8 Hole, 5 in, Med, P60G, AlO (Discontinued)

  • Mfr # 66261130245
  • Zoro # G1783521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261130245
Zoro #
G1783521
UPC #
662611302456
Country of Origin
Canada

Dimensions

Disc Diameter
5"
Disc Dia.
5"
Overall Diameter
5 in

Details

Vacuum Hole Design
8 Hole
Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
P60
Abrasive Type
Coated
Abrasive Grade
Coarse
Item
Hook-and-Loop Sanding Disc
Backing Weight
C
Color
Yellow
Abrasive Grit
60
Series
A290
Disc Backing Material
Paper
Backing Material
Paper
Abrasive Type - Grade - Grit
Coated - 60 / P60
Backing Material & Wt
C Wt Paper
Backing Material Weight
C
Backing Material Type
Paper
Number of Vacuum Holes
8 Hole
Disc Grit
60
Vacuum Hole Pattern
8 Hole

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grade Coarse, Grit 60, Overall Diameter 5 in, Series A290, Number of Vacuum Holes 8 Hole, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.