Zoro Homepage

Hook-and-Loop Sanding Disc, 5" Dia, 8 Hole, Aluminum Oxide, P60 Grit, Coated Type, A296

  • Mfr # 07660749158

  • Zoro # G1443592


product price: $5.19
/pk 4, $1.30/ea

Key Features

Disc Diameter
5"
Vacuum Hole Design
8 Hole
Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
P60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660749158
Zoro #
G1443592
UPC #
076607491589
Country of Origin
Canada

Dimensions

Disc Diameter
5"
Disc Dia.
5"
Overall Diameter
5 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
8 Hole
Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
P60
Abrasive Type
Coated
Series
A296
Disc Backing Material
Paper
Backing Material
Paper
Abrasive Grade
Coarse
Color
Yellow
Abrasive Grit
60 / P60
Backing Weight
C
Coating Coverage
Open
Number of Vacuum Holes
8
Resistance Properties
Load

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit P60, Overall Diameter 5 in, Series A296, Resistance Properties Load, Number of Vacuum Holes 8, Color Yellow, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.