Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Support Hub
Contact Us
Contact Us
Track my order
Track my order
Start a return
Start a return
Start a quote
Start a quote
Tax & Business Documents
Tax & Business Documents
Sell on Zoro
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Abrasives & Polishers
  4. /
  5. Abrasive Accessories
  6. /
  7. Back Up Pads
  8. /
  9. Hook/Loop Disc, No Hole, 5 in., XF, 320G
Norton Abrasives Hook/Loop Disc, No Hole, 5 in., XF, 320G 66623325941 - main

Norton Abrasives

Hook/Loop Disc, No Hole, 5 in., XF, 320G

  • Mfr # 66623325941

  • Zoro # G0575714


product price: $4.25
/ea

Key Features

Vacuum Hole Design
No Hole
Overall Diameter
5 in
Color
Blue
Series
Rapid Prep
Disc Dia.
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Customers Also Purchased

Specifications

Product Information

MFR #
66623325941
Zoro #
G0575714
UPC #
666233259419
Country of Origin
Mexico

Dimensions

Disc Diameter
5 in
Overall Diameter
5 in
Disc Dia.
5"
Dia. (In.)
5

Details

Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Color
Blue
Series
Rapid Prep
Abrasive Type
Non-Woven
Abrasive Grade
Very Fine
Abrasive Grit
320
Grade
Very Fine
Grit
320
Disc Backing Material
Paper
Abrasive Material
Aluminum Oxide
Backing Weight
B
Resistance Properties
Smear
Number of Vacuum Holes
Non-Vacuum
Backing Material
Nylon

Description

Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Very Fine, Grit 320, Overall Diameter 5 in, Series Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram
Every Part Plays a Part

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • Collections
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2026 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc