Zoro Homepage

Hook-and-Loop Surface Conditioning Disc, 4-1/2" Dia, No Hole, Aluminum Oxide Aggregate, 40 Grit

  • Mfr # 66623334972

  • Zoro # G5163024


product price: $5.69
/ea

Key Features

Disc Diameter
4-1/2"
Vacuum Hole Design
No Hole
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide Aggregate
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623334972
Zoro #
G5163024
UPC #
666233349721
Country of Origin
Mexico

Dimensions

Disc Diameter
4-1/2"
Disc Dia.
4-1/2"
Overall Diameter
4 1/2 in

Details

Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide Aggregate
Grit
40
Abrasive Type
Non-Woven
Series
Vortex Rapid Prep
Disc Backing Material
Paper
Backing Weight
B
Abrasive Grit
40
Abrasive Grade
Coarse
Backing Material
Nylon
Color
Black
Resistance Properties
Smear
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Extra Coarse, Grit 40, Overall Diameter 4 1/2 in, Series Vortex Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.