Zoro Homepage

Hook-and-Loop Surface Conditioning Disc, 4-1/2" Dia, No Hole, Silicon Carbide, 220 Grit, Rapid Prep

  • Mfr # 66261094948

  • Zoro # G5191094


product price: $3.39
/ea

Key Features

Disc Diameter
4-1/2"
Vacuum Hole Design
No Hole
Grade
Super Fine
Abrasive Material
Silicon Carbide
Grit
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261094948
Zoro #
G5191094
UPC #
662610949485
Country of Origin
Italy

Dimensions

Disc Diameter
4-1/2"
Disc Dia.
4-1/2"
Overall Diameter
4 1/2 in

Details

Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Grade
Super Fine
Abrasive Material
Silicon Carbide
Grit
220
Abrasive Type
Non-Woven
Series
Rapid Prep
Disc Backing Material
Paper
Color
Gray
Backing Material
Paper
Abrasive Grit
220
Backing Weight
B
Abrasive Grade
Fine
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Not Applicable, Grade Super Fine, Grit 220, Overall Diameter 4 1/2 in, Series Rapid Prep, Number of Vacuum Holes Non-Vacuum, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.