Zoro Homepage

Hook-and-Loop Surface Conditioning Disc, 8" Dia, No Hole, Aluminum Oxide, 80 Grit, Non-Woven Type

  • Mfr # 66261017815

  • Zoro # G5162622


product price: $10.39
/ea

Key Features

Disc Diameter
8"
Vacuum Hole Design
No Hole
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261017815
Zoro #
G5162622
UPC #
662610178151
Country of Origin
Mexico

Dimensions

Disc Diameter
8"
Disc Dia.
8"
Overall Diameter
8 in

Details

Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Non-Woven
Series
Rapid Prep
Disc Backing Material
Paper
Backing Weight
B
Backing Material
Nylon
Abrasive Grade
Coarse
Abrasive Grit
80
Color
Maroon
Resistance Properties
Smear
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Medium, Grit 80, Overall Diameter 8 in, Series Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.