Shop NORTON
See all product information
Create Account
INDIA ABRASIVE FILE, 4 IN L X 5/16 IN W
- Mfr # 61463686850
- Zoro # G322805335
product price:Â
$
28.15
/ea
Sold in multiples of 5 for
$140.75
Key Features
Width
2.1 in
Length
4.8 in
Height
2.1 in
Color
Brown/Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61463686850
- Zoro #
- G322805335
- UPC #
- 00614636868509
- Country of Origin
- United States
Dimensions
- Width
- 2.1 in
- Length
- 4.8 in
- Height
- 2.1 in
Details
- Item
- Sharpening Stones
- Color
- Brown/Orange
Description
NORTON INDIA 61463686850 ABRASIVE FILE, 4 IN L X 5/16 IN W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.