Knot Wire Cup Brush, Threaded Arbor Moun (Discontinued)
- Mfr # 66252838872
- Zoro # G2476019
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252838872
Zoro #
G2476019
UPC #
-
Country of Origin
China
Dimensions
Arbor Hole Size
5/8"-11
Brush Dia.
2 3/4 in
Trim Length
7/8"
Abrasive Shank Size
No Shank
Wire Dia.
0.02 in
Bristle Trim Length
7/8 in
Bristle Length
7/8 in
Details
Abrasive Material
Carbon Steel
Mounting Type
Arbor Hole
Bristle Type
Standard Twist Knot Wire
Fill Material
Steel
For Use With
Right Angle Grinders, Vertical Shaft Portable Grinders
Item
Cup Brush
Max. RPM
14,000 RPM
Item - Cup Brushes
Cup Brush
Abrasive Shank Type
No Shank
Operating Speed - Maximum
14,000 RPM
Series
Gemini
Compatible Tool Type
Right-Angle Grinder
Description
Cup Brush, Product Type Cup Brush, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 2 3/4 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Right-Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.