Zoro Homepage

Large Diameter Cloth PSA Disc, 12"

  • Mfr # 66254416175

  • Zoro # G7342863


product price: $18.59
/ea

Key Features

Grit
80
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic Alumina
Grade
Coarse
Backing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254416175
Zoro #
G7342863
UPC #
662544161755
Country of Origin
United States

Dimensions

Disc Diameter
12"
Overall Diameter
12 in

Details

Item
Large Diameter Disc
Grit
80
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic Alumina
Grade
Coarse
Backing Material
Polyester
Series
Blaze R980P
Abrasive Type
Coated
Abrasive Grit
80
Abrasive Grade
Medium
Backing Weight
Y
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Coating Coverage
Closed
Resistance Properties
Tear
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Overall Diameter 12 in, Product Type PSA Disc, Series Blaze R980P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.