Zoro Homepage

Mandrel Assembly, 2-1/2 in. L x 1/4 in.

  • Mfr # 66261009851

  • Zoro # G5569934


product price: $53.19
/ea

Key Features

Pilot Dia.
1/4 in
Fits Hole
3/8 in
For Use With
Unified Wheels
Thread Size
1/4"- 20
Pilot Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261009851
Zoro #
G5569934
UPC #
662610098510
Country of Origin
United States

Dimensions

Pilot Dia.
1/4 in
Thread Size
1/4"- 20
Pilot Length
2 1/2 in
Shank Dia.
1/4 in
Tool Mounting Connector Size
1/4 in
Compatible Wheel Diameter (Minimum)
2 in
Compatible Wheel Thickness (Maximum)
1/2 in
Compatible Wheel Diameter (Maximum)
4 in
Overall Length
2 1/2 in
Outside Flange Diameter
1 in
Abrasive Mounting Connector Size
3/8 in

Details

Item
Unitized Wheel Mandrel
Fits Hole
3/8 in
For Use With
Unified Wheels
Product Type
Unitized Wheel Mandrel
Abrasive Mounting Connector Type
Unthreaded Hole
Compatible Abrasive Type
Unitized Wheels
Tool Mounting Connector Type
Straight Shank

Description

Unitized Wheel Mandrel, Abrasive Mounting Connector Size 3/8 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 2 1/2 in, Product Type Unitized Wheel Mandrel, Outside Flange Diameter 1 in, Compatible Wheel Diameter (Maximum) 4 in, Compatible Wheel Diameter (Minimum) 2 in, Compatible Wheel Thickness (Maximum) 1/2 in, Compatible Wheel Thickness (Minimum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.