Zoro Homepage

Mandrel Assembly, 2 in. L x 1/4 in.

  • Mfr # 66261015146

  • Zoro # G9087312


product price: $13.99
/ea

Key Features

Max. RPM
15,000 RPM
Pilot Length
2 in
Thread Size
1/4"- 20
Fits Hole
1/4 in - 5/16 in
Pilot Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261015146
Zoro #
G9087312
UPC #
662610151468
Country of Origin
Mexico

Dimensions

Pilot Length
2 in
Thread Size
1/4"- 20
Pilot Dia.
1/4 in
Shank Dia.
1/4 in
Abrasive Mounting Connector Size
1/4 in, 5/16 in
Compatible Wheel Diameter (Maximum)
2 in
Compatible Wheel Thickness (Maximum)
1/2 in
Outside Flange Diameter
5/8 in
Tool Mounting Connector Size
1/4 in
Overall Length
2 in

Details

Max. RPM
15,000 RPM
Fits Hole
1/4 in - 5/16 in
Item
Unitized Wheel Mandrel
For Use With
Unified Wheels
Product Type
Unitized Wheel Mandrel
Compatible Abrasive Type
Unitized Wheels
Tool Mounting Connector Type
Straight Shank
Abrasive Mounting Connector Type
Unthreaded Hole
Maximum Operating Speed
15,000 RPM

Description

Unitized Wheel Mandrel, Abrasive Mounting Connector Size 1/4 in, 5/16 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 2 in, Product Type Unitized Wheel Mandrel, Outside Flange Diameter 5/8 in, Compatible Wheel Diameter (Maximum) 2 in, Compatible Wheel Diameter (Minimum) Not Applicable, Compatible Wheel Thickness (Maximum) 1/2 in, Compatible Wheel Thickness (Minimum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.