METALITE K225 COATED SANDING SHEET, 11 IN L X 9 IN W, P320 GRIT, EXTRA FINE

  • Mfr # 66261126332

  • Zoro # G422801893


product price:  $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Width
1 in
Length
30 in
Color
Brown
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261126332
Zoro #
G422801893
UPC #
00662611263320
Country of Origin
United States

Dimensions

Width
1 in
Length
30 in
Height
1 in

Details

Item
Coated Abrasive Sheets
Color
Brown

Description

A SMART OPTION FOR GENERAL PURPOSE METAL POLISHING, THIS METALITE K225/K227 FINE GRIT CLOTH SHEET FEATURES A P-GRADED ALUMINUM OXIDE ABRASIVE FOR FAST, RELIABLE CUTTING ACTION. ATTACHED TO A FLEXIBLE J-WEIGHT BACKING THAT ALLOWS YOU TO REACH EVERY NOOK AND CRANNY OF THE SURFACE YOU ARE POLISHING, THE CLOTH SHEET OFFERS A FULL RESIN BOND SYSTEM FOR DURABILITY AND SECURE GRAIN ADHESION. THE CLOTH NOT ONLY POLISHES METAL, IT ALSO SANDS AND FINISHES FIBERGLASS COMPOSITES AND WOODS, MAKING IT A VERSATILE CHOICE FOR A WIDE RANGE OF HOME AND COMMERCIAL APPLICATIONS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.