Micro Abrasive Brush, 1-1/64" Brush Dia. (Discontinued)
- Mfr # 66252838852
- Zoro # G2476667
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252838852
Zoro #
G2476667
UPC #
-
Country of Origin
China
Dimensions
Brush Dia.
1.015 in
Brush Length
3/8 in
Overall Length
5 in
Wire Dia.
0.022 in
Shank Size
0.255 in
Trim Length
3/8"
Details
Item
Micro Abrasive Brush
Item - Spiral and Tube Brush
Tube Brush
Fill Material
Silicon Carbide
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Single
Max. RPM
3,000 RPM
Description
Micro Abrasive Brush, Bristle Material Silicon Carbide, Brush Diameter 1.015 in, Brush Length 3/8 in, Application Power Tools, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.