This item is Discontinued.

Norton Abrasives Mini Flap Disc, Fine, 120 Grit, 2" dia. 66261132106

Mini Flap Disc, Fine, 120 Grit, 2" dia. (Discontinued)

  • Mfr # 66261132106
  • Zoro # G5900216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261132106
Zoro #
G5900216
UPC #
662611321068
Country of Origin
United States

Dimensions

Disc Dia.
2"
Mounting Size
QC TR
Disc Diameter
2 in
Mounting Hole Size
QC TR

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 3
Grade
Fine
Grit
120
Series
Not Rated
Abrasive Grade
Fine
Disc Backing Material
Cloth
Abrasive Disc Type
Type 27
Backing Weight
X
Item
Flap Disc
Operating Speed (RPM)
30000 RPM
Abrasive Grit
120
Max. RPM
30,000 RPM
Abrasive Type
Coated
Backing Material
Cloth
Packaged In
Carton

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Fine, Series Not Rated, Backing Material Cloth, Backing Weight X, Grit 120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.