Mounted Point, 1/2inDia, W185, Cotton Fiber
Mfr # 61463622649
Zoro # G2766727
product price: $11.69
/eaKey Features
Shape
W185
Diameter
1/2 in
Thickness
1/2 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463622649
Zoro #
G2766727
UPC #
614636226491
Country of Origin
Mexico
Dimensions
Diameter
1/2 in
Thickness
1/2 in
Abrasive Shank Size
1/8 in
Spindle Dia.
1/8 in
Shank Length
1 1/2 in
Shank Dia.
1/8 in
Overall Thickness
1/2 in
Overall Dia.
1/2 in
Details
Item
Mounted Point
Shape
W185
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Shank Type
1/8"
Series
A
Max. RPM
34,500 RPM
Packaged In
Box
Primary Material Application
Carbon Steel
Bond Type
Resin
Operating Speed - Maximum
42,750 RPM
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Specification
A80-HBF3
Description
Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Resin, Overall Dia. 1/2 in, Overall Thickness 1/2 in, Shank Dia. 1/8 in, Grit 80, Shape W185, Primary Material Application Carbon Steel, Shank Length 1 1/2 in, Specification A80-HBF3, Operating Speed - Maximum 42,750 RPM, Series A, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.