This item is Discontinued.

Norton Co Mounted Point, 1in. Dia., 1in. Thick, PK5 66253325930

Mounted Point, 1in. Dia., 1in. Thick, PK5 (Discontinued)

  • Mfr # 66253325930
  • Zoro # G2096949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253325930
Zoro #
G2096949
UPC #
662533259302
Country of Origin
Mexico

Dimensions

Diameter
1 in
Thickness
1 in
Spindle Dia.
1/4 in
Abrasive Shank Size
1/4 in
Overall Thickness
1 in
Overall Dia.
1 in

Details

Item
Mounted Point
Shape
W220
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Grit
30
Max. RPM
25,500 RPM
Abrasive Shank Type
1/4"
Operating Speed - Maximum
25,500 RPM

Description

Mounted Point, Abrasive Material Zirconia Alumina, Overall Dia. 1 in, Overall Thickness 1 in, Grit 30, Shape W220, Operating Speed - Maximum 25,500 RPM, Grade Extra Coarse, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.