Mounted Point, Dia. 11/16 In, Shape A12
Mfr # 61463677679
Zoro # G4357866
product price: $5.15
/eaKey Features
Shape
A12
Diameter
11/16 in
Thickness
1-1/4 in
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463677679
Zoro #
G4357866
UPC #
614636776798
Country of Origin
Mexico
Dimensions
Diameter
11/16 in
Thickness
1-1/4 in
Spindle Dia.
1/4 in
Abrasive Shank Size
1/4 in
Shank Length
1 1/2 in
Overall Dia.
11/16 in
Overall Thickness
1 1/4 in
Shank Dia.
1/4 in
Details
Item
Vitrified Mounted Point
Shape
A12
Grade
Medium
Abrasive Material
Ceramic
Grit
60
Max. RPM
48,000 RPM
Series
Quantum
Abrasive Shank Type
1/4"
Bond Type
Vitrified
Compatible Tool Type
Die Grinder, Straight Grinder
Operating Speed - Maximum
48,000 RPM
Specification
3NQ60
Description
Vitrified Mounted Point, Abrasive Material Ceramic, Bond Type Vitrified, Overall Dia. 11/16 in, Overall Thickness 1 1/4 in, Shank Dia. 1/4 in, Grit 60, Shape A12, Shank Length 1 1/2 in, Specification 3NQ60, Operating Speed - Maximum 48,000 RPM, Series Quantum, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.