MultiSand Abrasive Sheet, 11" L x 9" W, P100 Medium Grit, Aluminum Oxide Abrasive, 5PK
- Mfr # 07660747735
- Zoro # G324230876
product price:Â
$
6.79
/pk of 5, $1.36/ea
Sold in multiples of 2Â pks for
$13.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07660747735
- Zoro #
- G324230876
- UPC #
- 076607477354
- Country of Origin
- United States
Description
SANDPAPER AL OXD 100GRT 9X11IN. Specifications:. Application: For clean and detail finishing and sanding applications. Applicable Materials: Aluminum Brass Bronze Composites Fiberglass Glass Hard Carbon Steel Hard Wood Plastic Soft Carbon Steel Soft Wood Stainless Steel Super Alloy Titanium. Use MultiSand A213 medium-grit paper sheet with your sanding block or board for general-purpose sanding, finishing and cleaning and detailing. This paper employs a high-quality P-grade aluminum oxide grain abrasive, open coating and C-weight backing to work like a champ for hand sanding and light mechanical applications on a wide range of materials, including plastic, fiberglass and composites, aluminum, brass, titanium and super alloys, hard and soft-carbon and 300 series stainless steels and hard and soft woods. Use this paper for removing old paint and moderate material removal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.