Sanding Sheets
- Mfr # DCS911320S01B
- Zoro # G524176417
product price:Â
$
0.67
/ea
Sold in multiples of 50 for
$33.50
Key Features
Abrasive Type
Coated
Grit
320
Overall Width
9 in
Coating Coverage
Semi-Open
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS911320S01B
- Zoro #
- G524176417
- UPC #
- 008925163855
- Country of Origin
- Switzerland
- Item
- Sandpaper Sheet
- Abrasive Type
- Coated
- Grit
- 320
- Coating Coverage
- Semi-Open
- Abrasive Material
- Ceramic
- Backing Weight
- B
- Attachment Type
- Clip
- Backing Material
- Paper
- Grade
- Ultra Fine
- Primary Material Application
- Paint, Plastic, Steel, Wood
- Resistance Properties
- Clog
Dimensions
- Overall Width
- 9 in
- Overall Length
- 11 in
- Length
- 11 in
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Semi-Open, Grit 320, Series Not Applicable, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Attachment Type Clip, Grade Ultra Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.