Oilstone Sharpening Kit, 4 Pcs

  • Mfr # 61463685960

  • Zoro # G1580171


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide, Silicon Carbide
Grade
Coarse, Fine, Medium
Grit
120, 220, 320
Number of Pieces
4
Includes
(1) Each Coarse, Medium and Fine Oilstone, 1 Pint Can of Oil, Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61463685960
Zoro #
G1580171
UPC #
614636859606
Country of Origin
Mexico

Dimensions

Overall Length
11 1/2 in
Overall Height
1/2 in
Overall Width
2 1/2 in

Details

Item
Oilstone Sharpening Kit
Abrasive Material
Aluminum Oxide, Silicon Carbide
Grade
Coarse, Fine, Medium
Grit
120, 220, 320
Number of Pieces
4
Includes
(1) Each Coarse, Medium and Fine Oilstone, 1 Pint Can of Oil, Case

Description

Oilstone Sharpening Kit, Overall Length 11 1/2 in, Overall Height 1/2 in, Overall Width 2 1/2 in, Abrasive Material Aluminum Oxide, Silicon Carbide, Grit 120, 220, 320, Number of Pieces 4, Included Components Angle Guide, Pint Oil, Reservoir Unit, Grade Coarse, Fine, Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.