Zoro Homepage

Oilstone Sharpening Kit, 5 Pcs

  • Mfr # 61463691260

  • Zoro # G0864175


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide, Silicon Carbide
Grade
Coarse, Fine, Medium
Grit
120, 220, 400
Includes
(1) Each Coarse, Medium and Fine Oilstone, 4.5 oz Oil, Angled Wedge, Case
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463691260
Zoro #
G0864175
UPC #
614636912608
Country of Origin
Mexico

Dimensions

Overall Length
8 in
Overall Height
1/2 in
Overall Width
2 in

Details

Item
Oilstone Sharpening Kit
Abrasive Material
Aluminum Oxide, Silicon Carbide
Grade
Coarse, Fine, Medium
Grit
120, 220, 400
Includes
(1) Each Coarse, Medium and Fine Oilstone, 4.5 oz Oil, Angled Wedge, Case
Number of Pieces
5

Description

Oilstone Sharpening Kit, Overall Length 8 in, Overall Height 1/2 in, Overall Width 2 in, Abrasive Material Aluminum Oxide, Silicon Carbide, Grit 120, 220, 400, Number of Pieces 5, Included Components 4 1/2 oz Oil, Angle Guide, Reservoir Unit, Grade Coarse, Fine, Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.