Hook-and-Loop Sand Disc, 3 in Dia, PK200
Mfr # 66261135900
Zoro # G9220021
product price:Â $137.99
/pk 200, $0.69/ea
Free Shipping & Returns
Key Features
Grit
P1000
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261135900
Zoro #
G9220021
UPC #
662611359009
Country of Origin
Canada
Dimensions
Disc Diameter
3"
Overall Diameter
3 in
Details
Item
Lightweight Disc
Grit
P1000
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
OP A275
Abrasive Type
Coated
Abrasive Grit
1000
Abrasive Grade
Super Fine
Backing Weight
B
Back Mounting Type
Hook and Loop
Resistance Properties
Load
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Ultra Fine, Grit P1000, Overall Diameter 3 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.