Zoro Homepage

Precision Sharpen File, A/O, Org/Brn, Med

  • Mfr # 61463686960

  • Zoro # G0950485


product price: $21.79
/ea

Key Features

Shape
Rectangle
Abrasive Material
Aluminum Oxide
Grade
Medium
Length
4 in
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463686960
Zoro #
G0950485
UPC #
614636869605
Country of Origin
Mexico

Dimensions

Length
4 in
Height
1/2 in
Width
1/16 in
Overall Height
1/16 in
Overall Width
1/2 in
Overall Length
4 in

Details

Shape
Rectangle
Item
Precision Sharpening File
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Brown, Orange
File Shape
Square
Trade Number
MF444
Primary Material Application
Stainless Steel, Carbide, Tool Steel

Description

Precision Sharpening File, File Shape Square, Overall Length 4 in, Overall Width 1/2 in, Overall Height 1/16 in, Abrasive Material Aluminum Oxide, Trade Number MF444, Grade Medium, Primary Material Application Stainless Steel, Carbide, Tool Steel, Color Brown, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.