PSA Disc Roll, 5 Hole, 5in, P120G, AlO
Mfr # 66261131496
Zoro # G3009675
product price:Â $47.45
/eaKey Features
Disc Dia.
5"
Grit
P120
Vacuum Hole Design
5 Hole
Abrasive Material
Aluminum Oxide
Grade
P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261131496
Zoro #
G3009675
UPC #
662611314961
Country of Origin
Canada
Dimensions
Disc Dia.
5"
Disc Diameter
5"
Overall Diameter
5 in
Details
Item
Stick and Sand Lightweight Disc
Grit
P120
Vacuum Hole Design
5 Hole
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
OP A275
Abrasive Type
Coated
Abrasive Grit
120
Disc Backing Material
Paper
Discs per Roll
100
Abrasive Grade
Medium
Backing Weight
B
Color
Champagne
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Number of Vacuum Holes
5
Coating Coverage
Open
Resistance Properties
Load, Tear
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P120, Overall Diameter 5 in, Product Type PSA Disc Roll, Series A275OP, Resistance Properties Load, Tear, Number of Vacuum Holes 5, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.